{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
Square drive | 3/8 inch | |
⌀ drive output end | 10.5 mm | |
Length | 24 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 7 | |
EAN / GTIN | 4018754001903 | |
Manufacturer number | 02010007 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 7mm
on request
In stock
89 pieces in stock
US $ 16.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
436 pieces in stock
US $ 4.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
917 pieces in stock
US $ 7.11
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 10.5 mm | 10.8 mm | 10.8 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 inch | 1/4 inch | 1/4 inch |
Length | 24 mm | 25 mm | 50 mm |
Width across flats | 7 mm | 7 mm | 7 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | |
Type of product | Socket insert | Socket insert | Socket insert |