{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 inch | |
Standard | DIN 3122; DIN 3120 | |
overall length | 125 mm | |
No. of teeth | 36 | |
Working angle | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 632090 1/4 | |
EAN / GTIN | 4062406230739 | |
Manufacturer number | 632090 1/4 |
This article |
Recommendations |
||
---|---|---|---|
Reversible ratchet, 1/4 inch with ejector, Type: 1/4
on request
In stock
6,111 pieces in stock
US $ 39.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,967 pieces in stock
US $ 49.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
755 pieces in stock
US $ 54.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 inch | 1/4 inch | 1/4 inch |
Working angle | 10 degrees | 10 degrees | 5 degrees |
overall length | 125 mm | 115 mm | 116 mm |
No. of teeth | 36 | 36 | 72 |
Type of product | Ratchet | Ratchet | Ratchet |