{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Square drive | 1/4 inch | |
⌀ drive end | 10.7 mm | |
Length | 55 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631700 5 | |
EAN / GTIN | 4018754000494 | |
Manufacturer number | 01050005 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 1/4 inch long 5 mm
on request
In stock
798 pieces in stock
US $ 20.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
635 pieces in stock
US $ 6.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,644 pieces in stock
US $ 10.58
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 10.7 | 12 | 12 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 55 | 55 | 55 |
Hexagon | 5 | 5 | 5 |
Type of product | Socket insert | Socket insert | Socket insert |