{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Square drive | 1/4 inch | |
⌀ drive end | 12 mm | |
Length | 55 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631715 5 | |
EAN / GTIN | 4045197493446 | |
Manufacturer number | 631715 5 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/4 inch long, Hexagon: 5mm
on request
In stock
567 pieces in stock
US $ 6.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,392 pieces in stock
US $ 10.58
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 12 mm | 12 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 inch | 1/4 inch |
Length | 55 mm | 55 mm |
Hexagon | 5 mm | 5 mm |
Type of product | Socket insert | Socket insert |