{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3.5 mm | |
Square drive | 1/4 inch | |
⌀ drive output end | 6.2 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631020 3,5 | |
EAN / GTIN | 4045197597991 | |
Manufacturer number | 631020 3,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon socket, 1/4 inch, Width across flats: 3,5mm
on request
In stock
673 pieces in stock
US $ 3.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,459 pieces in stock
US $ 4.89
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 6.2 mm | 6.2 mm |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/4 inch | 1/4 inch |
Length | 25 mm | 25 mm |
Width across flats | 3.5 mm | 3.5 mm |
Material | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert |