Bi-hexagon socket, 1/4 inch, Width across flats: 5mm

Article no.: 630950 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
90 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 5 mm
Square drive 1/4 inch
⌀ drive output end 7.9 mm
Length 23 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 630950 5
EAN / GTIN 4018754000302
Manufacturer number 01030005

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Rounded surface with AS Drive profile.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart