{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 38 | |
Square drive | 1/4 inch; 1/2 inch | |
Width across flats range, hexagon sockets | 4-30 mm | |
Width across flats range, hexagon wrenches | 3-14 mm | |
Packaging | ABS plastic box | |
Length | 454 mm | |
Width | 253 mm | |
Height | 64 mm | |
Drive profile | Hexagon socket; Hexagon screwdriver | |
Type of product | Socket spanner |
Article number | 630016 | |
Manufacturer number | A96011160 |