Hinged pin wrench offset, largest ⌀ / pin nominal ⌀: 80/4mm

Article no.: 628810 80/4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

largest ⌀ / pin nominal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 764C
Manufacturer's designation 764CC
largest ⌀ 80 mm
Pin nominal ⌀ 4 mm
overall length 215 mm
Pin spacing adjustable a 40 mm - 80 mm
Pin thread M6
Type of product Pin spanner

Identification numbers & Classifications

Article number 628810 80/4
EAN / GTIN 4020772051075
Manufacturer number 51078

Description

Version:

Special steel, drive head ground, annealed and burnished.
Cranked, with interchangeable pins.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm; tolerance field h12.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart