Hinged pin wrench offset 40/4 mm

Article no.: 628810 40/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

largest ⌀ / pin nominal ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 764C
    Manufacturer's designation 764CC
    largest ⌀ 40 mm
    Pin nominal ⌀ 4 mm
    overall length 158 mm
    Pin spacing adjustable a 18 mm - 40 mm
    Pin thread M4
    Type of product Pin spanner

    Identification numbers & Classifications

    Article number 628810 40/4
    EAN / GTIN 4020772051068
    Manufacturer number 51060

    Description

    Version:

    Special steel, drive head ground, annealed and burnished.
    Cranked, with interchangeable pins.

    Application:

    For twin hole nuts.

    Note:

    Pin ⌀ = pin nominal ⌀ - 0.1 mm; tolerance field h12.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart