Hinged pin wrench offset 125/6 mm

Article no.: 628810 125/6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

largest ⌀ / pin nominal ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 764C
    Manufacturer's designation 764CC
    largest ⌀ 125 mm
    Pin nominal ⌀ 6 mm
    overall length 290 mm
    Pin spacing adjustable a 80 mm - 125 mm
    Pin thread M6
    Type of product Pin spanner

    Identification numbers & Classifications

    Article number 628810 125/6
    EAN / GTIN 4020772051105
    Manufacturer number 51102

    Description

    Version:

    Special steel, drive head ground, annealed and burnished.
    Cranked, with interchangeable pins.

    Application:

    For twin hole nuts.

    Note:

    Pin ⌀ = pin nominal ⌀ - 0.1 mm; tolerance field h12.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart