{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 771Md | |
Manufacturer's designation | 771Md | |
for external nut ⌀ | 95 mm - 165 mm | |
overall length | 298 mm | |
effective length A | 220 mm | |
Type of product | C-hook (pin) spanners |
Article number | 628520 95-165 | |
EAN / GTIN | 4020772051556 | |
Manufacturer number | 51557 |