{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 771Md | |
Manufacturer's designation | 771Md | |
for external nut ⌀ | 45 mm - 90 mm | |
overall length | 192 mm | |
effective length A | 150 mm | |
Type of product | C-hook (pin) spanners |
Article number | 628520 45-90 | |
EAN / GTIN | 4020772051532 | |
Manufacturer number | 51532 |