Adjustable C-hook spanner, for torque wrench with square pin, for external nut ⌀: 20-42mm

Article no.: 628520 20-42
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

for external nut ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 771Md
Manufacturer's designation 771Md
for external nut ⌀ 20 mm - 42 mm
overall length 135 mm
effective length A 100 mm
Type of product C-hook (pin) spanners

Identification & Classification

Article number 628520 20-42
Copy
EAN / GTIN 4020772051518
Copy
Manufacturer number 51516
Copy
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Hook spanner with square pin. Special steel, hardened and burnished.
With square socket 1/2 inch or 3/4 inch (sizes 95 − 165) for use with a torque wrench (from No. 655500).

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart