{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Blade length | 125 mm | |
overall length | 187 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Surface | nickel-plated; chrome-plated | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627702 5 | |
EAN / GTIN | 4067263013150 | |
Manufacturer number | 627702 5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |