{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Blade length | 100 mm | |
overall length | 146 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Surface | nickel-plated; chrome-plated | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627702 2 | |
EAN / GTIN | 4067263013112 | |
Manufacturer number | 627702 2 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, with T-handle, Hexagon: 2mm
on request
In stock
1,214 pieces in stock
US $ 6.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
839 pieces in stock
US $ 5.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon screwdriver |
overall length | 146 mm | 119 mm |
Blade length | 100 mm | 100 mm |
Hexagon | 2 mm | 2 mm |
Type of product | Screwdriver | Screwdrivers |