Hexagon screwdriver, with T-handle, Hexagon: 10mm

Article no.: 627702 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
336 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 10 mm
Blade length 170 mm
overall length 245 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Material of handle Haptoprene
Surface nickel-plated; chrome-plated
Ball point no
Type of product Screwdriver

Identification numbers & Classifications

Article number 627702 10
EAN / GTIN 4067263013181
Manufacturer number 627702 10

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. Size 4 − 10 with side drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart