{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 92×7 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chromium-plated over nickel; powder-coated | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
short arm | yes | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 627372 2 | |
EAN / GTIN | 7610733243686 | |
Manufacturer number | 2212.L 2 GR |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench, long and short arm, with ball point powder-coated 2 mm
on request
In stock
52 pieces in stock
US $ 6.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
US $ 3.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | yes |
Long version | yes | yes |
Hexagon | 2 | 2 |
Material | PB Swiss Tools special alloy | Chrome vanadium steel |
Stock length | 92×7 | 100×16 |
Type of product | Screwdrivers | Screwdriver |