{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 113×9 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chromium-plated over nickel; powder-coated | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
short arm | yes | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 627372 2,5 | |
EAN / GTIN | 7610733243693 | |
Manufacturer number | 2212.L 2,5 YG |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench, long and short arm, with ball point powder-coated 2,5 mm
on request
In stock
220 pieces in stock
US $ 6.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
226 pieces in stock
US $ 3.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | yes |
Long version | yes | yes |
Hexagon | 2.5 | 2.5 |
Material | PB Swiss Tools special alloy | Chrome vanadium steel |
Stock length | 113×9 | 112×18 |
Type of product | Screwdrivers | Screwdriver |