{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Material | Chrome vanadium steel | |
Stock length | 100×16 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | Sprung retainer ball from size 3 | |
Surface | chrome-plated | |
Ball point on the long arm | yes | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627128 2 | |
EAN / GTIN | 4045197954909 | |
Manufacturer number | 627128 2 |