{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/20 inch | |
Stock length | 71×13 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627170 1/20 | |
EAN / GTIN | 7610733203789 | |
Manufacturer number | 212Z.L 1/20 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, long chrome-plated 1/20 in
on request
In stock
265 pieces in stock
US $ 6.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,978 pieces in stock
US $ 0.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 1.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 1.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | |||
Surface | phosphated | |||
Hexagon | 1/20 | 1/20 | 1/20 | 1/20 |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 71×13 | 41×13 | 81×13 | 75×11 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |