{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/16 inch | |
Stock length | 208×40 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627170 5/16 | |
EAN / GTIN | 7610733203895 | |
Manufacturer number | 212Z.L 5/16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon key L-wrench, long chrome-plated 5/16 in
on request
In stock
293 pieces in stock
US $ 10.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
75 pieces in stock
US $ 2.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 4.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | ||
short arm | yes | ||
Long version | no | ||
Hexagon | 5/16 | 5/16 | 5/16 |
Stock length | 208×40 | 108×44 | 178×43 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |