{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/16 inch | |
Stock length | 82×17 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627170 1/16 | |
EAN / GTIN | 7610733203796 | |
Manufacturer number | 212Z.L 1/16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench, long chrome-plated 1/16 in
on request
In stock
368 pieces in stock
US $ 7.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
716 pieces in stock
US $ 0.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
106 pieces in stock
US $ 0.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
US $ 1.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
US $ 1.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | no | |||
Surface | nickel-plated | phosphated | |||
Hexagon | 1/16 inch | 1/16 inch | 1/16 inch | 1/16 inch | 1/16 inch |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 82×17 mm | 47×16 mm | 92×16 mm | 92×16 mm | 81.5×14.5 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver | Screwdriver |