{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX® Stubby | |
Torx® profile | TX40 | |
Blade length | 25 mm | |
overall length | 79 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | high-quality tool steel | |
Type of product | Screwdriver |
Article number | 625860 TX40 | |
EAN / GTIN | 4013288212306 | |
Manufacturer number | 05008862001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screwdriver for Torx®, short TX40
on request
In stock
56 pieces in stock
US $ 9.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 9.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
169 pieces in stock
US $ 32.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws with hole |
overall length | 79 | 250 | 260 |
Blade length | 25 | 130 | 140 |
Material of handle | Multi-component plastic | 2-component Haptoprene | |
Material of blade | high-quality tool steel | Chrome vanadium special steel | |
Torx® profile | TX40 | TX40 | TX40 |
Type of product | Screwdriver | Screwdrivers | Screwdriver |