{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX® Stubby | |
Torx® profile | TX27 | |
Blade length | 25 mm | |
overall length | 79 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | high-quality tool steel | |
Type of product | Screwdriver |
Article number | 625860 TX27 | |
EAN / GTIN | 4013288212283 | |
Manufacturer number | 05008860001 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx®, short, Torx® profile: TX27
on request
In stock
26 pieces in stock
US $ 8.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
148 pieces in stock
US $ 7.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 79 mm | 222 mm |
Manufacturer's designation | 367 TORX® Stubby | |
Blade length | 25 mm | 115 mm |
Material of blade | high-quality tool steel | |
Torx® profile | TX27 | TX27 |
Type of product | Screwdriver | Screwdrivers |