{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Blade length | 130 mm | |
overall length | 250 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of handle | Multi-component plastic | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 625701 TX40 | |
EAN / GTIN | 4045197950697 | |
Manufacturer number | 625701 TX40 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Torx® TX40
on request
In stock
16 pieces in stock
US $ 9.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
170 pieces in stock
US $ 32.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws with hole |
overall length | 250 | 260 |
Blade length | 130 | 140 |
Material of handle | Multi-component plastic | 2-component Haptoprene |
Material of blade | Chrome vanadium special steel | |
Torx® profile | TX40 | TX40 |
Type of product | Screwdrivers | Screwdriver |