{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Torx® profile | TX40 | |
Blade length | 140 mm | |
overall length | 260 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special steel | |
Type of product | Screwdrivers |
Article number | 625400 TX40 | |
EAN / GTIN | 7610733087341 | |
Manufacturer number | 6400.40-140 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Torx®, Torx® profile: TX40
on request
In stock
17 pieces in stock
US $ 27.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
190 pieces in stock
US $ 9.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
US $ 32.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws with hole |
overall length | 260 mm | 250 mm | 260 mm |
Blade length | 140 mm | 130 mm | 140 mm |
Torx® profile | TX40 | TX40 | TX40 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |