{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Torx® profile | TX10 | |
Blade length | 70 mm | |
overall length | 165 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special steel | |
Type of product | Screwdrivers |
Article number | 625400 TX10 | |
EAN / GTIN | 7610733087280 | |
Manufacturer number | 6400.10-70 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx®, Torx® profile: TX10
on request
In stock
466 pieces in stock
US $ 10.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
878 pieces in stock
US $ 6.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 165 mm | 167 mm |
Blade length | 70 mm | 80 mm |
Torx® profile | TX10 | TX10 |
Type of product | Screwdrivers | Screwdrivers |