This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Double-ended ring spanner set, deeply cranked 8

Article no.: 615710 8

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of keys 8
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome plated (non-flaking)
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615710 8
Manufacturer number 615710 8

Description

Version:

Drop-forged. With close tolerance jaw widths.
GARANT − With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with AS drive profile.

Standard:

DIN 838 / ISO 3318

Material:

GARANT − Chrome alloy steel; chrome-plated (non-flaking), smoothed finish.

Supplied with:

1 each double ended ring spanner No. 615700 / 615000 / 615900 / 615950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart