This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Double-ended ring spanner set, deeply cranked 10

Article no.: 615710 10

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Number of keys 10
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome plated (non-flaking)
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615710 10
Manufacturer number 615710 10

Description

Version:

Drop-forged. With close tolerance jaw widths.
GARANT − With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with AS drive profile.

Standard:

DIN 838 / ISO 3318

Material:

GARANT − Chrome alloy steel; chrome-plated (non-flaking), smoothed finish.

Supplied with:

1 each double ended ring spanner No. 615700 / 615000 / 615900 / 615950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×30

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart