{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 12 mm | |
Width across flats 2 | 13 mm | |
Spanner length L | 220 mm | |
maximum ring ⌀ D1 max | 20 mm | |
maximum ring ⌀ D2 max | 21 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 12X13 | |
EAN / GTIN | 4018754020867 | |
Manufacturer number | 41041213 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 12X13 mm
on request
In stock
134 pieces in stock
US $ 25.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
280 pieces in stock
US $ 9.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,071 pieces in stock
US $ 10.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 220 | 216 | 216 |
Width across flats 1 | 12 | 12 | 12 |
Width across flats 2 | 13 | 13 | 13 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 20 | 20 | 20 |
maximum ring ⌀ D2 max | 21 | 21 | 21 |
Type of product | Spanner | Spanner | Spanner |