Double-ended ring spanner set, deeply cranked, Number of keys: 8

Article no.: 615500 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
22 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 8
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome plated (non-flaking)
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615500 8
EAN / GTIN 4018754058433
Manufacturer number 91151358

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS drive profile.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each double ended ring spanner No. 615600 / 615000 / 615900 / 615950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner set, deeply cranked, Number of keys: 8

Double-ended ring spanner set, deeply cranked, Number of keys: 8

on request
In stock
22 pieces in stock
US $ 220.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
365 pieces in stock
US $ 93.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
239 pieces in stock
US $ 97.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
151 pieces in stock
US $ 152.72
plus VAT at the current rate Prices plus delivery costs
Number of keys 8 8 8 8
Manufacturing process drop forged drop forged drop forged drop forged
Surface chrome plated (non-flaking) phosphated chrome plated matt chrome-plated
Width across flats metric metric metric metric
Material Chrome alloy steel Chrome vanadium steel Chrome vanadium steel Chrome alloy steel
Type of product Spanner Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart