{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 32 mm | |
Spanner length L | 365 mm | |
maximum ring ⌀ D1 max | 44 mm | |
maximum ring ⌀ D2 max | 48 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615000 30X32 | |
EAN / GTIN | 4018754021130 | |
Manufacturer number | 41043032 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 30X32 mm
on request
In stock
61 pieces in stock
US $ 67.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
479 pieces in stock
US $ 32.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,217 pieces in stock
US $ 32.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,227 pieces in stock
US $ 75.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 365 | 360 | 360 | 297 |
Width across flats 1 | 30 | 30 | 30 | 30 |
Width across flats 2 | 32 | 32 | 32 | 32 |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 44 | 44 | 44 | 50.4 |
maximum ring ⌀ D2 max | 48 | 48 | 48 | 52.4 |
Type of product | Spanner | Spanner | Spanner | Spanner |