{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Spanner length L | 216 mm | |
Jaw width b | 35.1 mm | |
Jaw height h1 | 5.8 mm | |
Ring thickness h2 | 10.7 mm | |
Ring ⌀ D | 30.3 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
End stop at jaw | no | |
Stop function at jaw | no | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614770 16 | |
EAN / GTIN | 4067263001157 | |
Manufacturer number | 614770 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Open ended spanner / ratchet ring spanner, Width across flats: 16mm
on request
In stock
625 pieces in stock
US $ 33.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
781 pieces in stock
US $ 55.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
115 pieces in stock
US $ 33.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,399 pieces in stock
US $ 54.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Width across flats | metric | metric | metric | metric |
Material | Chromium vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Jaw width b | 35.1 mm | 34 mm | 34 mm | 34 mm |
Ring thickness h2 | 10.7 mm | 10.6 mm | 10.6 mm | 10.6 mm |
Jaw height h1 | 5.8 mm | 7.1 mm | 7.1 mm | 7.1 mm |