{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Spanner length L | 174 mm | |
Jaw width b | 27.6 mm | |
Jaw height h1 | 5.3 mm | |
Ring thickness h2 | 9.2 mm | |
Ring ⌀ D | 23.7 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
End stop at jaw | no | |
Stop function at jaw | no | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614770 12 | |
EAN / GTIN | 4067263001119 | |
Manufacturer number | 614770 12 |