{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Spanner length L | 180 mm | |
Jaw width b | 29 mm | |
Jaw height h1 | 5.3 mm | |
Ring thickness h2 | 9.5 mm | |
Ring ⌀ D | 25.5 mm | |
Ring setting | 0 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
End stop at jaw | no | |
Stop function at jaw | no | |
with swivel head | no | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614770 13 | |
EAN / GTIN | 4062406141318 | |
Manufacturer number | 614770 13 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner 13 mm
on request
In stock
12,171 pieces in stock
US $ 29.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,220 pieces in stock
US $ 46.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
471 pieces in stock
US $ 29.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,265 pieces in stock
US $ 45.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 5 | 5 | 5 | 5 |
Surface | chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated |
Ring ⌀ D | 25.5 | 25.5 | 25.5 | 25.5 |
Material | Chromium vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Ring thickness h2 | 9.5 | 9.3 | 9.3 | 9.3 |
Jaw height h1 | 5.3 | 6 | 6 | 6 |
Type of product | Spanner | Spanner | Spanner | Spanner |