{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5.5 mm | |
Norm | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 100 mm | |
maximum jaw height h1 | 4 mm | |
maximum ring height h2 max | 6 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613600 5,5 | |
EAN / GTIN | 4062406219581 | |
Manufacturer number | 613600 5,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner 5,5 mm
on request
In stock
711 pieces in stock
US $ 12.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,500 pieces in stock
US $ 6.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,388 pieces in stock
US $ 7.43
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 4 | 4 | 4 |
Surface | matt chrome-plated | phosphated | chrome plated |
Spanner length L | 100 | 100 | 100 |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 6 | 6 | 6 |
Type of product | Spanner | Spanner | Spanner |