{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 120 mm | |
maximum jaw height h1 | 4.5 mm | |
maximum ring height h2 max | 8 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613600 9 | |
EAN / GTIN | 4062406219666 | |
Manufacturer number | 613600 9 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner 9 mm
on request
In stock
1,716 pieces in stock
US $ 12.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
474 pieces in stock
US $ 6.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,145 pieces in stock
US $ 6.77
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 4.5 mm | 4.5 mm | 4.5 mm |
Surface | matt chrome-plated | phosphated | chrome plated |
Spanner length L | 120 mm | 130 mm | 130 mm |
Width across flats | 9 mm | 9 mm | 9 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner | Spanner |