{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 330 mm | |
maximum jaw height h1 | 14 mm | |
maximum ring height h2 max | 20 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613600 30 | |
EAN / GTIN | 4062406220129 | |
Manufacturer number | 613600 30 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner 30 mm
on request
In stock
4,174 pieces in stock
US $ 48.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
375 pieces in stock
US $ 29.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,980 pieces in stock
US $ 29.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | matt chrome-plated | phosphated | chrome plated |
Spanner length L | 330 mm | 340 mm | 340 mm |
Width across flats | 30 mm | 30 mm | 30 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 20 mm | 20 mm | 20 mm |
Type of product | Spanner | Spanner | Spanner |