{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 115 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 14 mm | |
Length of brush section H1 | 24 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 20 | |
maximum speed | 12,500 rpm | |
Type of product | Wheel brush |
Article number | 571200 115XM14 | |
EAN / GTIN | 4017359016664 | |
Manufacturer number | 472217 |
This article |
Recommendations |
|
---|---|---|
Wheel brush Steel wire 0.50 mm, Brush ⌀ D1× bore ⌀ d1 / thread M: 115XM14mm
on request
In stock
493 pieces in stock
US $ 20.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,117 pieces in stock
US $ 12.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Bristle width L1 | 14 mm | 14 mm |
Length of brush section H1 | 24 mm | 24 mm |
Brush material | Steel wire | Steel wire |
Bristle thickness | 0.5 mm | 0.5 mm |
Brush ⌀ D1 | 115 mm | 115 mm |
maximum speed | 12,500 rpm | 12,500 rpm |
Type of product | Wheel brush | Wheel brush |