{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 178 mm | |
Bore ⌀ d1 | 22 mm | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 14 mm | |
Length of brush section H1 | 38 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 32 | |
maximum speed | 12,500 rpm | |
Type of product | Wheel brush |
Article number | 571200 178X22 | |
EAN / GTIN | 4017359005095 | |
Manufacturer number | 475211 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wheel brush Steel wire 0.50 mm 178X22 mm
on request
In stock
134 pieces in stock
US $ 28.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
173 pieces in stock
US $ 17.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Bristle width L1 | 14 | 14 |
Length of brush section H1 | 38 | 38 |
Brush material | Steel wire | Steel wire |
Brush ⌀ D1 | 178 | 178 |
maximum speed | 12,500 | 12,500 |
Type of product | Wheel brush | Wheel brush |
Bore ⌀ d1 | 22 | 22 |