{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 125 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 14 mm | |
Length of brush section H1 | 29 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 20 | |
maximum speed | 12,500 rpm | |
Type of product | Wheel brush |
Article number | 571200 125XM14 | |
EAN / GTIN | 4017359024805 | |
Manufacturer number | 473217 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Wheel brush Steel wire 0.50 mm 125XM14 mm
on request
In stock
269 pieces in stock
US $ 23.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 14.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
403 pieces in stock
US $ 18.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
257 pieces in stock
US $ 28.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of twisted knots | 20 | 20 | 20 | 20 |
Bristle width L1 | 14 | 14 | 14 | 14 |
Length of brush section H1 | 29 | 29 | 29 | 29 |
Brush material | Steel wire | Steel wire | Steel wire | Stainless steel wire |
Thread M | M14 | M14 | M14 | M14 |
maximum speed | 12,500 | 12,500 | 12,500 | 12,500 |
Type of product | Wheel brush | Wheel brush | Wheel brush | Wheel brush |