{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 80 | |
Grit designation | coarse | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Manufacturer's designation | KK 114 F | |
Type of product | Abrasive cloth |
Article number | 556900 80 | |
EAN / GTIN | 4018875000403 | |
Manufacturer number | 700052 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Abrasive cloth (A) brown, very flexible KK 114 F 80
on request
In stock
6,410 pieces in stock
from
1
Pieces
from
50
Pieces
|
on request
In stock
3,014 pieces in stock
from
1
Pieces
from
50
Pieces
|
|
Grit designation | coarse | coarse |
Grit | 80 | 80 |
Sanding disc width | 280 | 280 |
Sanding disc length | 230 | 230 |
Grinding media | Standard Aluminium Oxide | Aluminium oxide |
Grinding medium code | A | A |
Type of product | Abrasive cloth | Abrasive cloth |