{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 320 | |
Grit designation | very fine | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Manufacturer's designation | KK 114 F | |
Type of product | Abrasive cloth |
Article number | 556900 320 | |
EAN / GTIN | 4018875000489 | |
Manufacturer number | 700048 |
This article |
Recommendations |
|
---|---|---|
Abrasive cloth (A) brown, very flexible KK 114 F, 230×280 mm, Grit: 320
on request
In stock
7,714 pieces in stock
from
1
Pieces
from
50
Pieces
|
on request
In stock
1,028 pieces in stock
from
1
Pieces
from
50
Pieces
|
|
Grit designation | very fine | very fine |
Grit | 320 | 320 |
Sanding disc width | 280 mm | 280 mm |
Sanding disc length | 230 mm | 230 mm |
Grinding media | Standard Aluminium Oxide | Aluminium oxide |
Grinding medium code | A | A |
Type of product | Abrasive cloth | Abrasive cloth |