{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 600 | |
Grit designation | polishing | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Manufacturer's designation | Thickness 531 JFF, | |
Type of product | Abrasive cloth |
Article number | 556900 600 | |
EAN / GTIN | 4002748327452 | |
Manufacturer number | 132745 |
This article |
Recommendations |
|
---|---|---|
Abrasive cloth (A) brown, very flexible KK 114 F, 230×280 mm, Grit: 600
on request
In stock
Available in 3-4 working days
1,704 pieces in stock
1,704 pieces available in 3-4 working days
from
1
Pieces
from
50
Pieces
|
on request
In stock
Available in 3-4 working days
292 pieces in stock
292 pieces available in 3-4 working days
from
1
Pieces
from
50
Pieces
|
|
Grit designation | polishing | polishing |
Grit | 600 | 600 |
Sanding disc width | 280 mm | 280 mm |
Sanding disc length | 230 mm | 230 mm |
Grinding media | Standard Aluminium Oxide | Aluminium oxide |
Grinding medium code | A | A |
Type of product | Abrasive cloth | Abrasive cloth |