{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit designation | coarse | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Shank ⌀ | 6 mm | |
Type of product | Grinding point |
Article number | 551795 ZY1020 | |
EAN / GTIN | 4007220898512 | |
Manufacturer number | 4007220898512 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Grinding point hardness J coarse ZY1020
on request
In stock
303 pieces in stock
from
1
Pieces
US $ 3.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,883 pieces in stock
from
1
Pieces
US $ 2.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,291 pieces in stock
from
1
Pieces
US $ 2.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit designation | coarse | coarse | fine |
Head ⌀ | 10 | 10 | 10 |
Grinding media | Ceramic grit (CER) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | Ceramic | A | A |
Shank ⌀ | 6 | 6 | 6 |
Type of product | Grinding point | Grinding point | Grinding point |
Head length | 20 | 20 | 20 |