{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit designation | coarse | |
Head ⌀ | 13 mm | |
Head length | 20 mm | |
Shank ⌀ | 6 mm | |
Type of product | Grinding point |
Article number | 551795 SP1320 | |
EAN / GTIN | 4007220802717 | |
Manufacturer number | 4007220802717 |
This article |
Recommendations |
|
---|---|---|
Grinding point hardness J coarse SP1320
on request
In stock
130 pieces in stock
from
1
Pieces
US $ 5.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
246 pieces in stock
from
1
Pieces
US $ 2.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit designation | coarse | coarse |
Head ⌀ | 13 mm | 13 mm |
Grinding media | Ceramic grit (CER) | Standard aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Shank ⌀ | 6 mm | 6 mm |
Type of product | Grinding point | Grinding point |
Head length | 20 mm | 20 mm |