{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit designation | coarse | |
Head ⌀ | 16 mm | |
Head length | 45 mm | |
Shank ⌀ | 6 mm | |
Type of product | Grinding point |
Article number | 551795 KE1645 | |
EAN / GTIN | 4007220802625 | |
Manufacturer number | 4007220802625 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Grinding point hardness J coarse KE1645
on request
In stock
210 pieces in stock
from
1
Pieces
US $ 8.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,237 pieces in stock
from
1
Pieces
US $ 4.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit designation | coarse | coarse |
Head ⌀ | 16 | 16 |
Grinding media | Ceramic grit (CER) | Standard aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Shank ⌀ | 6 | 6 |
Type of product | Grinding point | Grinding point |
Head length | 45 | 45 |