{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | L1230 | |
Shape description | round cone | |
Head ⌀ | 12 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 L1230 | |
EAN / GTIN | 4007220930496 | |
Manufacturer number | 4007220930496 |
This article |
Recommendations |
|
---|---|---|
Burr Tooth profile INOX − coarse L1230
on request
In stock
10 pieces in stock
US $ 87.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
€ 59,80
plus VAT at the current rate
Prices plus delivery costs
|
|
Vormbeschrijving | round cone | Conisch ronde top |
Kop-⌀ | 12 | 12,7 |
Snijmateriaal | Carbide | HM |
Vertanding afkorting | INOX | INOX |
Vertandingsfijnheidsgraad | coarse | grof |
Producttype | Burr | Stiftfrees |
Koplengte | 30 | 32 |