{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D0807 | |
Shape description | ball | |
Head ⌀ | 8 mm | |
Head length | 7 mm | |
Overall length | 47 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 D0807 | |
EAN / GTIN | 4007220952269 | |
Manufacturer number | 4007220952269 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Tooth profile INOX − coarse D0807
on request
In stock
7 pieces in stock
US $ 34.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 25.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape | D0807 | D0807 |
Shape description | ball | ball |
Overall length | 47 | 52 |
Tool material | Carbide | Carbide |
Shank ⌀ | 6 | 6 |
Type of product | Burr | Burr |
Head length | 7 | 7 |