{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | C0616 | |
Shape description | ball nose | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 55 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547200 C0616 | |
EAN / GTIN | 4007220900512 | |
Manufacturer number | 4007220900512 |
This article |
Recommendations |
|
---|---|---|
Burr Tooth profile INOX − coarse C0616
on request
In stock
2 pieces in stock
US $ 36.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 28.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | ball nose | ball nose |
Overall length | 55 | 50 |
Head ⌀ | 6 | 6 |
Tool material | Carbide | Carbide |
Toothing grit designation | coarse | coarse |
Type of product | Burr | Burr |
Head length | 16 | 18 |